Beli drum gripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GOZOZ Drum Gripperatribut:
- Capacity (kg): 350 (x2)
- Dimensions (mm): 970x1050x670
- AMJ Drum Gripperatribut:
- Load Capacity (kg): 2x360
- Overall Dimensions (mm): 1030x850x1000
- OPK Drum Gripperatribut:
- Capacity (kg): 350 (x2)
- Dimensions (mm): 970x1050x670
- Maspion Drum Plastik dengan Penutup (Tong Air)atribut:
- Material: Plastic
- TAIYU Drum CarryDeskripsi:The chuck part swings(approx. 50° sideways), so it is easier to grab the drum.Adopted a special pad on the bottom, scratches on drum became difficult.atribut:
- Equal Load (kg): 450 x 1
- Total Width x Total Length x Total Height (mm): 602 x 862 x 762
- SANKO Drum Plastik Open Type (Tong Air)Deskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Seiko Office ClockDeskripsi:-Can be used in places exposed to weather and rain outdoors. The watch machine body is protected by packing and it is a structure which does not enter dust, water droplets, etc.-Scattering prevention glass is used.-Metal Flame (stainless steel (SUS304)
- Seiko Office Clockatribut:
- Battery Life: Approx. 5 Years
- NIHON SUPERIOR Phosphorus Copper BrazingDeskripsi:For joining copper and copper alloyatribut:
- Length (mm): 500
- Melting Point (°C): 705-805
- Material: Copper: 93%, Phosphorus: 7%
- KENTA Oil Drums HangingDeskripsi:One-person Operation saves time,reduces spiling waste,and improves productivity.Simply attach or hang lifter on hook from an overhead hoist or crane,cinch saddle around drum,and raise to desired height and position.Lift,transport,and pour from open and closed drum.
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Seiko Radio Wave Controlled ClockDeskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- DIAMOND Jam Dinding 2711-14atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- STYLO Jam Dinding 3228-5atribut:
- Clock Size (Ø cm): 32.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 27.8cm (Spin Alum.)
- Movement: Stylo Sweep
- DIAMOND Jam Dinding 2711-16atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- KENTA Hold Hoop-Type ForkLift Oil Drums Loader FolderDeskripsi:Forklift special fittings for oil drum handling, stackingStructure design of overloading, clever, simple and practical
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Seiko Office ClockDeskripsi:-Rain-proof type(It can be used even in outdoors where expose to wind and rain).-Scattering prevention glass is used for safety purposes.-Stainless steel frame.-With the radio correction function(40kHz/60kHz automatic tuning).atribut:
- DiameterxThickness: 450x78mm
- Power Supply: solar
Daftar Harga drum gripper Terbaru March 2026
| OIC Hydraulic Drum Gripper | Rp7.999.900 |
| Sumo Forklift Drum Attachment | Rp5.599.900 |
| GOZOZ Drum Gripper | Rp18.999.900 |
| AMJ Drum Gripper | Rp19.999.900 |
| OPK Drum Gripper | Rp23.999.900 |
| Maspion Drum Plastik dengan Penutup (Tong Air) | Rp149.900 |
| TAIYU Drum Carry | Rp36.999.900 |
| SANKO Drum Plastik Open Type (Tong Air) | Rp1.199.900 |
| Seiko Office Clock | Rp1.099.900 |
| Seiko Office Clock | Rp2.799.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)
























































































































































/P102115770-1.jpg)

/k6P102035726-3.jpg)


%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/NIHON%20SUPERIOR%20Phosphorus%20Copper%20Brazing/i4P103652652-1.jpg)